This product requires certification to purchase.

1-1/4 in. T3 Halogen Light Bulb with a Bi-Pin G4 Base Dimmable (Pack of 2)

SATCO

1-1/4 in. T3 Halogen Light Bulb with a Bi-Pin G4 Base Dimmable (Pack of 2)

Brand image
SATCO

1-1/4 in. T3 Halogen Light Bulb with a Bi-Pin G4 Base Dimmable (Pack of 2)

  • Fast #
  • Part #SS3420
  • Item #9936105
  • Manufacturer Part #S3420
4 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • 12 volt
  • Requires Certification

Specifications

Beam Spread:
360°
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
3/8 in
Dimmable:
Yes
ETL Listed:
No
Length:
1-1/4 in
Light Bulb Base Type:
Bi-Pin G4
Light Bulb Shape Code:
T3
Light Bulb Type:
Halogen
Lumens:
300
Number Of Hours:
2000 h
Origin:
Global
Package Quantity:
Pack of 2
Volts:
12V
Watts:
20 W



Customers Also Bought
1–6 of 18 items
Part #SH553275BG
Item #10428738
3.8 out of 5 Customer Rating
Requires Certification
Part #MCP01163
Item #9439344
3.3 out of 5 Customer Rating
Requires Certification
Part #LIN102907
Item #1887337
4.4 out of 5 Customer Rating
Requires Certification
Part #B9BR3801128
Item #7236312
3.1 out of 5 Customer Rating
Requires Certification
Part #MCP01539
Item #9439156
4.4 out of 5 Customer Rating
Requires Certification
Part #M72501615BL
Item #4811354
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SS39836
Item #9869038
5 out of 5 Customer Rating
Requires Certification
Part #SS21367
Item #9867975
3.8 out of 5 Customer Rating
Requires Certification
Part #SS3162
Item #954222
3.3 out of 5 Customer Rating
Requires Certification
Part #SS4986
Item #1279701
3.4 out of 5 Customer Rating
Requires Certification
Part #SS2421
Item #4824506
5 out of 5 Customer Rating
Requires Certification
Part #SAT621700
Item #10036717
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Popular Picks
1–6 of 17 items
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
Part #P40FCPJ10
Item #117154
4.8 out of 5 Customer Rating
Requires Certification
Part #UQ4690512
Item #3569868
3.2 out of 5 Customer Rating
Requires Certification
Part #P40S4F
Item #27365
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing