This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Chrome

Signature Hardware

Elita Single Handle Volume Control Valve Trim in Chrome

Brand image
Signature Hardware

Elita Single Handle Volume Control Valve Trim in Chrome

  • Fast #
  • Part #SHK498548
  • Item #11524393
  • Manufacturer Part #498548
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • For proper installation, requires use of a thermostatic valve and trim.
  • Optional Rough-in Valve:
  • Brass valve body.
  • Ceramic cartridge.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Elita
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-5/16 in
Escutcheon Width:
5/16 in
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Volume Control



Customers Also Bought
1–6 of 18 items
Part #SHDR9009ZBN
Item #10845096
3.8 out of 5 Customer Rating
Requires Certification
Part #SHVA9009CP
Item #10845160
5 out of 5 Customer Rating
Requires Certification
Part #SHLZ9007LHCP
Item #10845130
4.7 out of 5 Customer Rating
Requires Certification
Part #KT10359-4-CP
Item #3623972
5 out of 5 Customer Rating
Requires Certification
Part #MT2193NH
Item #4777697
5 out of 5 Customer Rating
Requires Certification
Part #PR89WNSDB
Item #10236694
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHEL441001BG
Item #10351907
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441004BG
Item #10351919
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441003BG
Item #10351915
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441014BG
Item #10845105
3.9 out of 5 Customer Rating
Requires Certification
Part #SHEL441006BG
Item #10351927
4.3 out of 5 Customer Rating
Requires Certification
Part #SHEL441015CP
Item #10845111
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing