This product requires certification to purchase.

Three Handle Single Function Shower System in Brushed Nickel

Signature Hardware

Isola Three Handle Single Function Shower System in Brushed Nickel

Brand image
Signature Hardware

Isola Three Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH402809
  • Item #7745226
  • Manufacturer Part #402809
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Isola
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
11-1/4 in
Escutcheon Width:
5-7/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #MT9342EP15
Item #5162650
4.2 out of 5 Customer Rating
Requires Certification
Part #D342701BL
Item #10339670
5 out of 5 Customer Rating
Requires Certification
Part #G26177002
Item #9500182
4.2 out of 5 Customer Rating
Requires Certification
Part #ATU662213002
Item #7922888
5 out of 5 Customer Rating
Requires Certification
Part #G34745EN0
Item #8016945
4 out of 5 Customer Rating
Requires Certification
Part #M8342EP15
Item #4199461
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH414900
Item #7700324
5 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #SH436856
Item #7899106
4.7 out of 5 Customer Rating
Requires Certification
Part #SHSB3010CP
Item #4397908
4.7 out of 5 Customer Rating
Requires Certification
Part #SHSFFS2000GGM
Item #10249758
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing