This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

Signature Hardware

Multi Function Hand Shower in Polished Chrome

Brand image
Signature Hardware

Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #SHHS4070GCP
  • Item #7504472
  • Manufacturer Part #449934
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Easy-clean spray nozzles
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.125, ASME A112.18.1-2018
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
IAPMO Listed:
Yes
Length:
7-13/16 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage, Full/Massage
WaterSense Labeled:
Yes
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #SHHS4010GZBN
Item #7504469
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4060GPN
Item #7504461
3.4 out of 5 Customer Rating
Requires Certification
Part #SHGF9007PN
Item #7938128
5 out of 5 Customer Rating
Requires Certification
Part #SHGF9009PN
Item #7938131
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4020GZBN
Item #7504399
4.4 out of 5 Customer Rating
Requires Certification
Part #SHRSB825RZBN
Item #7237942
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHS4010GZBN
Item #7504469
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4020GZBN
Item #7504399
4.4 out of 5 Customer Rating
Requires Certification
Part #SHHS4060GPN
Item #7504461
3.4 out of 5 Customer Rating
Requires Certification
Part #SHBS6040EZBN
Item #7366175
5 out of 5 Customer Rating
Requires Certification
Part #SHSR7010CP
Item #7339132
4.5 out of 5 Customer Rating
Requires Certification
Part #SHRS1025RCP
Item #5058639
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing