This product requires certification to purchase.

2.5T Through The Wall Condenser

This product has been replaced by

2.5 Ton - Through the Wall Split Unit - Standard Cooling Only - R-454B - A Cabinet
First Co 2.5 Ton - Through the Wall Split Unit - Standard Cooling Only - R-454B - A Cabinet
Manufacturer Part #30WCX2BA200F
First Co

WCX Series 2.5T Through The Wall Condenser

Brand image

This product has been replaced by

2.5 Ton - Through the Wall Split Unit - Standard Cooling Only - R-454B - A Cabinet
First Co 2.5 Ton - Through the Wall Split Unit - Standard Cooling Only - R-454B - A Cabinet
Manufacturer Part #30WCX2BA200F
First Co

WCX Series 2.5T Through The Wall Condenser

  • Fast #
  • Part #F30WCXA12AB
  • Item #10198556
  • Manufacturer Part #30WCXA12-AB
5 out of 5 Customer Rating

X Points

$3,074.89
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compact size - fits many existing wall openings
  • Brass service valves with sweat connections
  • Full access from rear of unit
  • High-efficiency copper tube, aluminum fin coil
  • High-efficiency compressor
  • Plastic-coated coil guard
  • Factory charged with R-410A refrigerant (charge will need to be field-adjusted)
  • Unique cabinet design - unit side panels fit inside rather than outside the base pan to improve water containment on the sides of the cabinet
  • High pressure switch
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
73
BTU:
26600
BTU Cooling Rating:
27800 Btu/h
Coil Type:
Aluminum Fin
Collection:
WCX Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Depth:
19 in
EER2:
9.5
EER2 Range:
0 - 10.5
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
32 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
26
Max Fuse Size:
21
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
12
SEER2:
11.7
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
190 lb
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #N437175
Item #7848135
3.3 out of 5 Customer Rating
Requires Certification
Part #HTH4110U2005
Item #7289058
3.6 out of 5 Customer Rating
Requires Certification
Part #REC87733
Item #4034846
5 out of 5 Customer Rating
Requires Certification
Part #DRAW12F1B
Item #9744461
5 out of 5 Customer Rating
Requires Certification
Part #HTH2320WF4010
Item #10745778
3.4 out of 5 Customer Rating
Requires Certification
Part #LGLW1823HR
Item #10052750
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #F9320284P
Item #5134505
5 out of 5 Customer Rating
Requires Certification
Part #F931543
Item #5134511
5 out of 5 Customer Rating
Requires Certification
Part #F18WCX12BB
Item #4859144
5 out of 5 Customer Rating
Requires Certification
Part #F9320373
Item #4594385
5 out of 5 Customer Rating
Requires Certification
Part #F9320279
Item #5134542
3.1 out of 5 Customer Rating
Requires Certification
Part #F9320372
Item #4594384
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing