This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Chrome

You last purchased this on
 
AXOR

Starck Single Handle Volume Control Valve Trim in Polished Chrome

Brand image
You last purchased this on
 
AXOR

Starck Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #AX10972001
  • Item #3864287
  • Manufacturer Part #10972001
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Handle, Sleeve
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
9-89/100 in
Escutcheon Height:
4-3/4 in
Escutcheon Width:
4-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #ATU061507243
Item #10158928
4.9 out of 5 Customer Rating
Requires Certification
Part #H15753001
Item #4226527
4.5 out of 5 Customer Rating
Requires Certification
Part #DT17097
Item #4414843
4.5 out of 5 Customer Rating
Requires Certification
Part #DT17T038
Item #3527668
4.4 out of 5 Customer Rating
Requires Certification
Part #KT14673-4-CP
Item #4100221
4.7 out of 5 Customer Rating
Requires Certification
Part #KT16242-4-CP
Item #3294180
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX10751001
Item #3864234
3.7 out of 5 Customer Rating
Requires Certification
Part #AX10003001
Item #9301846
4.8 out of 5 Customer Rating
Requires Certification
Part #AX10531001
Item #4306142
5 out of 5 Customer Rating
Requires Certification
Part #AX04486000
Item #7344352
4.5 out of 5 Customer Rating
Requires Certification
Part #AX28469001
Item #3332889
3.3 out of 5 Customer Rating
Requires Certification
Part #AX45772671
Item #9793166
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing