This product requires certification to purchase.

Multi Function Hand Shower Set in Polished Nickel - Hose Included

Signature Hardware

Multi Function Hand Shower Set in Polished Nickel - Hose Included

Brand image
Signature Hardware

Multi Function Hand Shower Set in Polished Nickel - Hose Included

  • Fast #
  • Part #SHK449376
  • Item #8489929
  • Manufacturer Part #SH449376
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Traditional multifunction hand shower and hose
  • Easy clean rubber nozzles
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.3
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Height:
9-3/4 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
3-5/8 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
UL Listed:
No
WaterSense Labeled:
Yes
Width:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #RRF3BG
Item #9374955
3.9 out of 5 Customer Rating
Requires Certification
Part #JU003WD00
Item #7727298
3.9 out of 5 Customer Rating
Requires Certification
Part #G26552000
Item #8090305
4.2 out of 5 Customer Rating
Requires Certification
Part #PFHS200GWH
Item #4473851
5 out of 5 Customer Rating
Requires Certification
Part #K22178-G-CP
Item #7730058
3.7 out of 5 Customer Rating
Requires Certification
Part #RU5810APC
Item #4779370
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHS4010GZBN
Item #7504469
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4020GZBN
Item #7504399
4.4 out of 5 Customer Rating
Requires Certification
Part #SHHS4060GPN
Item #7504461
3.4 out of 5 Customer Rating
Requires Certification
Part #SHRS825SCP
Item #5058643
4.8 out of 5 Customer Rating
Requires Certification
Part #SHSR7010CP
Item #7339132
4.5 out of 5 Customer Rating
Requires Certification
Part #SHRS825RZBN
Item #5058650
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing