This product requires certification to purchase.

One Handle Lever Floor Mount Filler in Chrome (Trim Only)

Signature Hardware

Edenton One Handle Lever Floor Mount Filler in Chrome (Trim Only)

Brand image
Signature Hardware

Edenton One Handle Lever Floor Mount Filler in Chrome (Trim Only)

  • Fast #
  • Part #SHEDFS2000GCP
  • Item #7504420
  • Manufacturer Part #448437
4.9 out of 5 Customer Rating
One Handle Lever Floor Mount Filler (Trim Only)

X Points

Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hand shower flow rate: 1.8 gpm.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Installs into a single faucet hole
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Edenton
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Height:
44-1/4 in
Faucet Material:
Brass
Faucet Type:
Tub Filler
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
58 in
IAPMO Listed:
Yes
Length:
8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
40 in
Spout Type:
Fixed
Spray Type:
Full Spray
Trim Only:
Yes
Tub Spout Reach:
11 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
Yes
Width:
14-1/2 in



Customers Also Bought
1–6 of 18 items
Part #RTE09D3LMAG
Item #9378308
5 out of 5 Customer Rating
Requires Certification
Part #DT3589LFCZPRWL
Item #10037104
4.1 out of 5 Customer Rating
Requires Certification
Part #SHAL241WH
Item #7919685
3.2 out of 5 Customer Rating
Requires Certification
Part #MS931BG
Item #7946612
5 out of 5 Customer Rating
Requires Certification
Part #F921360CBN
Item #9272937
3.6 out of 5 Customer Rating
Requires Certification
Part #MNO15TFFB
Item #9302665
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHBEFS2000GPN
Item #7772692
4.7 out of 5 Customer Rating
Requires Certification
Part #SHEL441009BG
Item #10351939
4.6 out of 5 Customer Rating
Requires Certification
Part #SHGUFS2000GPN
Item #9353125
4.5 out of 5 Customer Rating
Requires Certification
Part #SHVLFS2000GCP
Item #7736021
5 out of 5 Customer Rating
Requires Certification
Part #SHPTFS2000GPN
Item #7504506
3.4 out of 5 Customer Rating
Requires Certification
Part #SHHBFS2000GMB
Item #7781865
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing