This product requires certification to purchase.

Single Function Showerhead in Chrome

Signature Hardware

Rigi Single Function Showerhead in Chrome

Brand image
Signature Hardware

Rigi Single Function Showerhead in Chrome

  • Fast #
  • Part #SH441199CP
  • Item #11535970
  • Manufacturer Part #SH441199CP
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single function shower head (full spray).
  • Easy installation.
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Rigi
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Material:
Plastic
Faucet Mount:
Wall Mount, Ceiling Mount
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain



Customers Also Bought
1–6 of 18 items
Part #SHSF8010CP
Item #10249751
5 out of 5 Customer Rating
Requires Certification
Part #SHSF9005CP
Item #10249754
5 out of 5 Customer Rating
Requires Certification
Part #JC1606S01
Item #7296383
5 out of 5 Customer Rating
Requires Certification
Part #K25100-T-0
Item #7841416
4.8 out of 5 Customer Rating
Requires Certification
Part #S3789601
Item #3151514
5 out of 5 Customer Rating
Requires Certification
Part #D52160CZPR
Item #9878069
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHSH2080GMB
Item #10090091
5 out of 5 Customer Rating
Requires Certification
Part #SHRSH820SGMB
Item #7958288
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2070GZBN
Item #7504494
4 out of 5 Customer Rating
Requires Certification
Part #SHRS1225SZBN
Item #7345666
4.4 out of 5 Customer Rating
Requires Certification
Part #SH441154MB
Item #10763096
5 out of 5 Customer Rating
Requires Certification
Part #SHRS825TPN
Item #7180672
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing