This product requires certification to purchase.

1/4 in. High Temperature Alarm System

You last purchased this on
 
Symmons Industries

TempControl® 1/4 in. High Temperature Alarm System

Brand image
You last purchased this on
 
Symmons Industries

TempControl® 1/4 in. High Temperature Alarm System

  • Fast #
  • Part #SYMHTA-100
  • Item #4900397
  • Manufacturer Part #HTA-100
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • TempControl high temperature audio-visual alarm system
  • Includes key access programmable electronics module
  • Stainless steel panel
  • Electrical box: 4" x 4"
  • Temperature probe with 25' cable and 1/4" IPS terminus
  • System operation keys: 2
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA B125.3
Collection:
TempControl®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shutoff Device
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
4 in
Material:
Stainless Steel
NSF Certified:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #DRP77350BL
Item #7303076
5 out of 5 Customer Rating
Requires Certification
Part #PFSASD02CP
Item #8254639
4.4 out of 5 Customer Rating
Requires Certification
Part #DU4929PK
Item #4274767
4.4 out of 5 Customer Rating
Requires Certification
Part #K27422-CP
Item #9751827
3.6 out of 5 Customer Rating
Requires Certification
Part #K7396-BL
Item #7362049
4.8 out of 5 Customer Rating
Requires Certification
Part #D83806GL
Item #9114946
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYM7-200NW
Item #4697756
5 out of 5 Customer Rating
Requires Certification
Part #SYMTT-15-200
Item #3521913
3.1 out of 5 Customer Rating
Requires Certification
Part #SYM7-900
Item #4697812
4.4 out of 5 Customer Rating
Requires Certification
Part #SYM7-700
Item #4697813
5 out of 5 Customer Rating
Requires Certification
Part #SYM7-1000
Item #4697815
4.7 out of 5 Customer Rating
Requires Certification
Part #SYMTA-10-EXT-KIT
Item #2193299
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing