Two Handle Single Function Shower System in Polished Chrome
Temptrol® Two Handle Single Function Shower System in Polished Chrome
Product Details
Product Details
- Temptrol shower/hand shower system with integral service stops
- Temptrol pressure balancing valve
- Metal lever handle
- Adjustable stop screw to limit handle turn
- Slide bar 30" for hand shower
- Separate dual outlet diverter
- In-line vacuum breaker
- Flexible 60" metal hose
- Single mode hand shower
- Single mode showerhead
Specifications
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-3/8 in
- Escutcheon Width:
- 7-3/8 in
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-1/2 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- UPC:
- 671256290806