Call for Pricing
Call for Pricing
This product requires certification to purchase.

CCY LF SS 24 CF FRDO BOT DWR REFRIG

LG

CCY LF SS 24 CF FRDO BOT DWR REFRIG

Brand image
LG

CCY LF SS 24 CF FRDO BOT DWR REFRIG

  • Fast #
  • Part #LGLRFCS2503S
  • Item #8051757
  • Manufacturer Part #LRFCS2503S
4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: PrintProof Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 33" Width
  • PrintProof™ Stainless Steel
  • Factory Installed Ice Maker
  • Filtered Ice
  • SmartDiagnosis™
  • ENERGY STAR® Qualified
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

CEC Compliant:
For Sale in CA
Capacity:
24 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
PrintProof™ Stainless Steel
Depth:
35-1/2 in
Freezer Capacity (Cu Ft):
8.3 cu ft
Height:
69-7/8 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Number of Shelves:
2
Refrigerator Capacity (Cu Ft):
16.9 cu ft
Refrigerator Type:
French Door
Weight:
233.7 lb
Width:
32-3/4 in



Customers Also Bought
1–6 of 18 items
Part #WWRF560SEHZ
Item #7503677
5 out of 5 Customer Rating
Requires Certification
Part #KKRFC704FPS
Item #7178911
4.1 out of 5 Customer Rating
Requires Certification
Part #JJF42NXFXDE
Item #4912298
5 out of 5 Customer Rating
Requires Certification
Part #GCWE19SP2NS1
Item #7759424
5 out of 5 Customer Rating
Requires Certification
Part #GGTS22KGNRWW
Item #8026929
3.3 out of 5 Customer Rating
Requires Certification
Part #GIM4D
Item #4895299
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LGLRYXC2606S
Item #10111685
5 out of 5 Customer Rating
Requires Certification
Part #LGLTCS20030S
Item #8879836
4.6 out of 5 Customer Rating
Requires Certification
Part #LGLFDS22520S
Item #7545066
4 out of 5 Customer Rating
Requires Certification
Part #LGWT7005CW
Item #9403008
3.1 out of 5 Customer Rating
Requires Certification
Part #LGDLEX8900B
Item #9804546
3.3 out of 5 Customer Rating
Requires Certification
Part #LGWT7000CW
Item #9677621
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing