This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Signature Hardware

Bostonian Single Function Showerhead in Polished Chrome

Brand image
Signature Hardware

Bostonian Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SH403358
  • Item #7747685
  • Manufacturer Part #403358
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower Head Only
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bostonian
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #H26271671
Item #9301614
3.1 out of 5 Customer Rating
Requires Certification
Part #K13693-G-BV
Item #7662270
3.7 out of 5 Customer Rating
Requires Certification
Part #D52160SSPR
Item #9507046
4.8 out of 5 Customer Rating
Requires Certification
Part #M6399EP
Item #4081964
5 out of 5 Customer Rating
Requires Certification
Part #H04800000
Item #7967188
4.3 out of 5 Customer Rating
Requires Certification
Part #M6325BN
Item #4381682
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHSH2060GORB
Item #7504497
3.3 out of 5 Customer Rating
Requires Certification
Part #SHSH2070GZBN
Item #7504494
4 out of 5 Customer Rating
Requires Certification
Part #SHSH2080GMB
Item #10090091
5 out of 5 Customer Rating
Requires Certification
Part #SH441154MB
Item #10763096
5 out of 5 Customer Rating
Requires Certification
Part #SHRS1225SZBN
Item #7345666
4.4 out of 5 Customer Rating
Requires Certification
Part #SH441199MB
Item #11535971
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing