Two Handle Single Function Shower System in Brushed Nickel
Glenley Two Handle Single Function Shower System in Brushed Nickel
-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Body Spray Flow Rate:
- 1.8 gpm
- CARB OTC LEED Compliant:
- No
- Collection:
- Glenley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Width:
- 7-5/8 in
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No