This product requires certification to purchase.

UNITY SHOWER VALVE TRIM

Symmons Industries

Unity UNITY SHOWER VALVE TRIM

Brand image
Symmons Industries

Unity UNITY SHOWER VALVE TRIM

  • Fast #
  • Part #SYM6600L7TRMSTN
  • Item #9959171
  • Manufacturer Part #6600L7TRMSTN
5 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
Yes
Collection:
Unity
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
6-3/8 in
Length:
3-3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No
Width:
6-3/8 in



Customers Also Bought
1–6 of 18 items
Part #SHSB3040PB
Item #10393067
5 out of 5 Customer Rating
Requires Certification
Part #SHRS820R3GBG
Item #10169683
4.9 out of 5 Customer Rating
Requires Certification
Part #DT11876SSPR
Item #10424585
5 out of 5 Customer Rating
Requires Certification
Part #MNOSH425HZBN
Item #10400478
3.9 out of 5 Customer Rating
Requires Certification
Part #SYM4-231
Item #3603539
5 out of 5 Customer Rating
Requires Certification
Part #DT75P675GLLHP
Item #9258667
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYM5501-1.5-TRM
Item #7295510
5 out of 5 Customer Rating
Requires Certification
Part #SYMS-4701-TRM
Item #3810135
3.8 out of 5 Customer Rating
Requires Certification
Part #SYM9601-PLR-TRM
Item #7004598
4 out of 5 Customer Rating
Requires Certification
Part #SYMS-5501-1.5-TRM
Item #7543981
4.4 out of 5 Customer Rating
Requires Certification
Part #SYMS-9601-X-P
Item #5119203
3.8 out of 5 Customer Rating
Requires Certification
Part #SYMS-9601-P
Item #5119204
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing