This product requires certification to purchase.

Multi Function Showerhead in Matte White

Hansgrohe

Rainfinity Multi Function Showerhead in Matte White

Brand image
Hansgrohe

Rainfinity Multi Function Showerhead in Matte White

  • Fast #
  • Part #H04863700
  • Item #9301520
  • Manufacturer Part #04863700
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Consists of: Showerhead, thermostatic module
  • Showerhead size: 9
  • Spray type overhead shower: Powder rain, intense powder rain, rain stream
  • Flow: 2.5 gpm (9.5 l/min)
  • Description thermostat: RainSelect
  • Thermostat is delivered with buttons: Handshower, powder rain, waterfall, rain
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Rainfinity
Color Finish Category:
Whites
Color Finish Name:
Matte White
Diameter:
9-7/8 in
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Intense PowderRain, PowderRain, RainStream



Customers Also Bought
1–6 of 18 items
Part #R366BKWS
Item #8702104
4.9 out of 5 Customer Rating
Requires Certification
Part #G26043A01
Item #8016768
3.3 out of 5 Customer Rating
Requires Certification
Part #G26050001
Item #7560968
5 out of 5 Customer Rating
Requires Certification
Part #K33631-G-CP
Item #10384017
3.9 out of 5 Customer Rating
Requires Certification
Part #D52158SSPR25
Item #9507055
4.8 out of 5 Customer Rating
Requires Certification
Part #R376C
Item #7881109
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H26867821
Item #8232092
5 out of 5 Customer Rating
Requires Certification
Part #H26866001
Item #8232113
5 out of 5 Customer Rating
Requires Certification
Part #H04733000
Item #7503202
4.6 out of 5 Customer Rating
Requires Certification
Part #H04388820
Item #7344321
3.1 out of 5 Customer Rating
Requires Certification
Part #H27624141
Item #8846300
5 out of 5 Customer Rating
Requires Certification
Part #H04720820
Item #7344307
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing