This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Chrome

Brizo

Frank Lloyd Wright® Single Handle Volume Control Valve Trim in Chrome

Brand image
Brizo

Frank Lloyd Wright® Single Handle Volume Control Valve Trim in Chrome

  • Fast #
  • Part #DT66622PC
  • Item #9570608
  • Manufacturer Part #T66622-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Volume control has a recommended working pressure of 45 to 80 psi
  • Must order rough separately
  • Rough accommodates 2-1/8 to 2-3/4 in wall thickness depending on trim, RP100304 extends rough installation to 3-1/4 in
  • 90° handle rotation controls volume only
  • Volume control flows up to 16.2 gpm at 60 psi
  • Maximum flow 8.2 gpm at 60 psi per volume control when paired with Sensori thermostatic trim
  • Volume controls are required for every outlet and every set of body sprays (up to max flow)
  • All parts are replaceable from the front
  • Volume control only, must be used with temperature control device
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Frank Lloyd Wright®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/4 in
Diameter:
2-1/8 in
Escutcheon Height:
2-1/8 in
Escutcheon Width:
2-1/8 in
Faucet Mount:
Wall Mount
Flow Rate:
8.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
2-1/8 in



Customers Also Bought
1–6 of 18 items
Part #DT66676PN
Item #10071639
3.2 out of 5 Customer Rating
Requires Certification
Part #DT66678PN
Item #10071641
5 out of 5 Customer Rating
Requires Certification
Part #DT60076PN
Item #10071632
5 out of 5 Customer Rating
Requires Certification
Part #D87406BNX25
Item #9115048
4.5 out of 5 Customer Rating
Requires Certification
Part #D52638PN18PK
Item #7561887
3.9 out of 5 Customer Rating
Requires Certification
Part #D58620KSPRPK
Item #9878061
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT66622PN
Item #9570622
4.8 out of 5 Customer Rating
Requires Certification
Part #DT66T022PNLHP
Item #9570457
4.4 out of 5 Customer Rating
Requires Certification
Part #DT75522PCLHP
Item #9570436
4.1 out of 5 Customer Rating
Requires Certification
Part #D81422NKTK25
Item #9570472
4.1 out of 5 Customer Rating
Requires Certification
Part #DT65722LFSL
Item #9570491
5 out of 5 Customer Rating
Requires Certification
Part #D65322LFPNTKLHP
Item #9570516
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing